Three-Phase General Purpose Motor, 30 HP, 326T Frame, 230/460V AC Voltage, 1185 rpm Nameplate RPM

  • Mfr # 326TTFCD6076

  • Zoro # G9815592


product price:  $4,117.23
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
30
Nameplate RPM
1185 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
76.0/38.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326TTFCD6076
Zoro #
G9815592
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
25 15/16 in
Overall Length
31 3/16 in
Shaft Dia.
2 1/8 in
Shaft Length
5 1/4 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
30
Nameplate RPM
1185 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
76.0/38.0 A
Frame
326T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
CSA Certified, UL Recognized
CC Number
CC003A
Inverter Rated
Yes
Includes
Conduit Box
Motor Thermal Protection
None
Capacitor Required
No
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
NEMA Design
B
Usable @ 208V
No
Weight
1,136 lb
Usable @ 200V
No
Inverter Rating
10:1

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 30 HP, Nameplate RPM 1185 rpm, Frame 326T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 76.0/38.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, Continuous Duty, 1,101-1,200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.