Shop MARATHON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three-Phase ODP General Purpose Motor 100 x 1800 x 404T
- Mfr # MGT0046
- Zoro # G623933041
product price:Â
$
9,731.99
/ea
Key Features
HP
100
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Hz
60 Hz
Frame
404T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0046
- Zoro #
- G623933041
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 100
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Frame
- 404T
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,785 RPM
- Motor Frame Material
- Cast Iron
- No. of Speeds
- 1
Description
Marathon 100/75 HP three-phase general purpose motor (PEM-MGT0046) with 404T cast iron frame, drip-proof enclosure and rigid base; 1788/1487 RPM, 230/460V, three speeds, reversible rotation and squirrel-cage inverter-rated design. Shaft T-type 2.875 in dia with 7.25 in extension, 1.15 service factor, 95.4% efficiency, Class F insulation, continuous duty; CE, CSA and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.