Three-Phase Severe Duty Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3518 rpm Nameplate RPM

  • Mfr # 215TTFCD6807

  • Zoro # G7593580


product price:  $1,406.91
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HP
10
Nameplate RPM
3518 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
23.6/11.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TTFCD6807
Zoro #
G7593580
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
16 1/4 in
Overall Length
19 5/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Manufacturers Warranty Length
1 yr

Details

Item
Severe Duty Motor
HP
10
Nameplate RPM
3518 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
23.6/11.8 A
Frame
215T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
H
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
90.2 %
Standards
CE, CSA, UL Listed
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
None
Duty Cycle
Continuous
Usable @ 208V
No
Weight
109 lb
Usable @ 200V
No

Description

Severe Duty Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, Nameplate RPM 3518 rpm, Frame 215T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 23.6/11.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class H, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 90.2 Percent, Continuous Duty, 3001-3600, CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.