Three-Phase Severe Duty Motor, 10 HP, 460V AC Voltage, 215T Frame, 1762 rpm Nameplate RPM

  • Mfr # 215TTFCD6526

  • Zoro # G1195964


product price:  $1,309.62
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
10
RPM Range
1701-1800
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215TTFCD6526
Zoro #
G1195964
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 3/8 in
Length Less Shaft
19 1/4 in
Manufacturers Warranty Length
1 yr
Shaft Length
3 3/8 in
Overall Length
22 5/8 in

Details

Item
Severe Duty Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
10
RPM Range
1701-1800
Voltage
460V AC
Frame
215T
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Motor Application
General Purpose
Nameplate RPM
1762 rpm
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Three-Phase
Standards
CE, CSA, UL Listed
RPM Group
1701-1800
Nominal Efficiency
91.7 %
Ins. Class
H
Motor Bearings
Ball
Hz
60 Hz
Duty
Continuous
Inverter Rated
Yes
Max. Ambient Temp.
40 Degrees C
Full Load Amps
12.5 A
Phase
Three
Weight
212 lb
NEMA Design
B
Usable @ 208V
No
Duty Cycle
Continuous
Usable @ 200V
No

Description

Severe Duty Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, Nameplate RPM 1762 rpm, Frame 215T, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 12.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class H, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 1701-1800, CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.