Three-Phase Severe Duty Motor, 50 hp HP, 326TS Frame, 460V AC Voltage, 3,568 RPM Nameplate RPM

  • Mfr # 326TSTFCD6501

  • Zoro # G9943613


product price:  $5,615.91
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
50 hp
Nameplate RPM
3,568 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
56.5 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
326TSTFCD6501
Zoro #
G9943613
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
25 7/8 in
Overall Length
29 7/8 in
Shaft Dia.
1 7/8 in
Shaft Length
4 in
Lead Length
3" to 8"

Details

Item
Severe Duty Motor
HP
50 hp
Nameplate RPM
3,568 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
56.5 A
Frame
326TS
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
Severe Duty
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Ins. Class
H
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.8 %
Standards
CE, CSA, IEEE 841, UL Listed
CC Number
CC003A
Motor Thermal Protection
None
Includes
Max Guard Insulation
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
695 lb
NEMA Design
B
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Inverter Rated
Inverter Rated
Hazardous Location Class
1 C,D / 2 F,G
Temp. Code
T2B

Description

Severe Duty Motor, Three Phase, Motor Design Three-Phase, 50 hp HP, Nameplate RPM 3,568 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 56.5 A, 326TS Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class H, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.