Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 3 HP, 9.0 ft.-lb., Ball

  • Mfr # 182THTY7736

  • Zoro # G2030491


product price: $1,797.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
3
Torque
9 ft-lb
Nameplate RPM
1,755
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
182THTY7736
Zoro #
G2030491
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 5/8 in
Overall Length
16 3/16 in
Shaft Dia.
1 1/8 in
Encoder Shaft Dimensions
5/8 in x 1 3/4 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
3
Torque
9 ft-lb
Nameplate RPM
1,755
Speed Range
1,000:1
Max. Speed
5,400 RPM
Frame
182TC
Voltage
575V AC
Motor Thermal Protection
None
Motor Bearings
Ball
Motor Application
Washdown
Frame Material
Aluminum
Motor Mounting Position
Horizontal
Nominal Efficiency
87.5 %
Motor Frame Material
Aluminum
Standards
CE, UL Recognized
Motor Shaft Design
Keyed
Voltage Compatibility
575V AC
Encoder Acceptable
Yes
Phase
Three
Hz
60 Hz
Ambient Temperature
40 Degrees C
Motor Efficiency Group
Energy Efficient
Motor Mounting Type
Rigid Base
Full Load Amps
3.3 A
Motor Service Factor
1
RPM Range
1,701-1,800
Max. Operating Frequency
120 Hz
Base
Rigid
Insulation Feature
Max Guard
NEMA Design
A
Encoder Shaft
Yes
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Finish
Powder Coated
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Weight
89 lb
Usable @ 200V
No
Duty Cycle
Continuous
No. of Speeds
1
Usable @ 208V
No
Max. Ambient Temp.
104 Degrees F
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 575V AC, Full Load Amps 3.3 A, 182TC Frame, Torque 9 ft-lb, Max. Speed 5,400 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.