Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 3-Phase, 20HP, 230/460V

  • Mfr # 256THTNA8038

  • Zoro # G9923006


product price: $5,674.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
20
Nameplate RPM
1,770
Speed Range
2,000:1
Max. Speed
1,800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
256THTNA8038
Zoro #
G9923006
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
3 3/4 in
Shaft Dia.
1 5/8 in
Overall Length
27 1/8 in
Manufacturers Warranty Length
3 yr
Encoder Shaft Dimensions
5/8 in x 1 3/4 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
20
Nameplate RPM
1,770
Speed Range
2,000:1
Max. Speed
1,800 RPM
Frame
256TC
Voltage
230/460V AC
Motor Thermal Protection
T-Stat
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
Frame Material
Cast Iron
Standards
CE, CSA, UL Recognized
Encoder Acceptable
Yes
Motor Bearings
Ball
Max. Operating Frequency
90 Hz
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Warranty
3 yr
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
CC Number
CC003A
Motor Service Factor
1
Insulation Feature
Class F
Duty
Continuous
RPM Range
1,701-1,800
Motor Mounting Type
Rigid Base
Ambient Temperature
40 Degrees C
NEMA Design
A
Full Load Amps
52.0/26.0 A
Ins. Class
H
Base
Rigid
Hz
60 Hz
Motor Application
Crane
Phase
Three
Motor Frame Material
Cast Iron
Finish
Enamel
Motor Efficiency Group
NEMA Premium Efficient
Encoder Shaft
5/8 in x 1-3/4 in
Nominal Efficiency
93.6 %
Motor Shaft Rotation
CW/CCW
Green Certification or Other Recognition
NEMA Premium(R) Rated
Max. Ambient Temp.
104 Degrees F
No. of Speeds
1
Duty Cycle
Continuous
Weight
425 lb
Usable @ 200V
No
Usable @ 208V
No
Conduit Box Location
Exterior
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 52.0/26.0 A, 256TC Frame, Max. Speed 1,800 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 90 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.