Zoro Homepage
This item is Discontinued.
Marathon Vector Motor, 7-1/2 HP, 22.3 ft.-lb., 575V 213THFW7736

Vector Motor, 7-1/2 HP, 22.3 ft.-lb., 575V (Discontinued)

  • Mfr # 213THFW7736
  • Zoro # G1981679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213THFW7736
Zoro #
G1981679
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 3/8 in
Shaft Length
3 1/8 in
Overall Length
21 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
7-1/2
Torque
22.3 ft-lb
Nameplate RPM
1770
Speed Range
20:1 CT
Max. Speed
4200 rpm
Frame
213TC
Voltage
575
Motor Thermal Protection
None
Encoder Acceptable
No
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Duty
Continuous
Base
Bolt On
Ins. Class
H
Motor Shaft Rotation
CW/CCW
Insulation Feature
CR200 Magnet Wire Class H
RPM Range
1701-1800
Full Load Amps
8.5
Phase
3
Nominal Efficiency
89.5%
Hz
60
Voltage Compatibility
575
Frame Material
Rolled steel
Motor Mounting Type
Face/Base
Motor Service Factor
1.00
Motor Application
Crane
Ambient Temperature
40 Degrees C
Motor Shaft Design
Keyed
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Encoder Shaft
None
NEMA Design
A
Standards
UL Recognized (E49747), CSA Certified (LR2025), CE
Motor Efficiency Group
Energy Efficient
Max. Operating Frequency
120 Hz
Finish
Black
Max. Ambient Temp.
40 Degrees C

Description

Vector Motor, 3 Phase, Motor Design 3-Phase, 7-1/2 HP, Nameplate RPM 1770, Voltage 575, Full Load Amps 8.5, 213TC Frame, Torque 22.3 ft-lb, Max. Speed 4200 rpm, Speed Range 20:1 CT, 60 Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1.00, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 40 Degrees C, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.