Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
182THFR5329
Zoro #
G1047593
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
7/8 in
Overall Length
14 7/8 in
Shaft Length
2 1/8 in
Manufacturers Warranty Length
3 Years
Length Less Shaft
12 3/4 in
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,735, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.4/4.2 A, 182TCZ Frame, Torque 9 ft-lb, Max. Speed 4,000 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.