Zoro Homepage
This item is Discontinued.
Marathon Vertical Pump Motor, 30 HP, 1775 rpm 286TTFNA16341

Vertical Pump Motor, 30 HP, 1775 rpm (Discontinued)

  • Mfr # 286TTFNA16341
  • Zoro # G0612698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286TTFNA16341
Zoro #
G0612698
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30 13/16 in
Shaft Length
2 3/4 in
Shaft Dia.
1 1/8 in
Length Less Shaft
28 1/16 in

Description

Vertical Pump Motor, 3-Phase, Totally Enclosed Fan-Cooled, 30 HP, 1775 Nameplate RPM, 256HPV Frame, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 73.0/36.5, Phase 3, 60/50 Hz, Face Motor Mounting Type, Vertical Shaft Down Motor Mounting Position, Ball Motor Bearings, Motor Frame Material Cast Iron, Enamel Finish, Motor Thermal Protection None, Motor Service Factor 1.15, Ambient Temperature 40 Degrees C, Shaft Dia. 1 1/8 in, Shaft Length 2 3/4 in, Length Less Shaft 28 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.