Zoro Homepage
This item is Discontinued.
Marathon Vertical Pump Motor, 60 HP, 1185 rpm 404TTFS16086

Vertical Pump Motor, 60 HP, 1185 rpm (Discontinued)

  • Mfr # 404TTFS16086
  • Zoro # G0612941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404TTFS16086
Zoro #
G0612941
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 5/8 in
Overall Length
40 11/16 in
Shaft Length
4 1/2 in
Length Less Shaft
36 3/16 in

Description

Vertical Pump Motor, 3-Phase, Totally Enclosed Fan-Cooled, 60 HP, 1185 Nameplate RPM, 324HPV Frame, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 144.0/72.0, Phase 3, 60 Hz, Face Motor Mounting Type, Vertical Shaft Down Motor Mounting Position, Ball Motor Bearings, Motor Frame Material Cast Iron, Enamel Finish, Motor Thermal Protection None, Motor Service Factor 1.15, Ambient Temperature 40 Degrees C, Shaft Dia. 1 5/8 in, Shaft Length 4 1/2 in, Length Less Shaft 36 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.