Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100% Recycled Luncheon Napkins, 11.4 x 12.5, White, PK2400

  • Mfr # 6506

  • Zoro # G6239899


product price: $60.89
/pk 2400, $0.03/ea

Key Features

Color
White
Napkin Fold Type
Luncheon
Width
11.4"
Ply
1
Pack Count
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6506
Zoro #
G6239899
UPC #
043032065005
Country of Origin
United States

Dimensions

Width
11.4"
Length
12.5"
Folded Depth
6.25"
Folded Width
5.4"
Unfolded Napkin Length
12.5 in
Folded Napkin Length
6.25 in
Unfolded Napkin Size
12.5 in x 11.4 in
Folded Napkin Width
5.4 in
Unfolded Napkin Width
11.4 in
Napkin Folded Dimensions
6.25 in x 5.4 in

Details

Item
Luncheon Napkins
Color
White
Napkin Fold Type
Luncheon
Ply
1
Pack Count
400
Material
Paper
Features
Drawstring Bag
Standards
Meets or exceeds all EPA Procurement Guidelines for post-consumer recycled content
Bio Based
No
Recyclable
No
Usda Certified Bio Based
No
FSC Certified
No
Packs Per Case
6
Bleached
No
Bpi Certified
No
Sfi Certified
No
Napkin Style
Luncheon
Napkin Type
Luncheon
Compostable
No

Description

Napkins,Lunch,2400/Count,White,PK2400, Package Quantity 2400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.