Zoro Homepage

100 Recycled SoftStrong Bath Tissue

  • Mfr # MRC16466

  • Zoro # G307199923


product price: $18.59
/ea

Key Features

Toilet Paper Type
Standard
Sheet Size
4.20" x 3.60"
Color
White
Features
Hypoallergenic; Septic Safe; Strong; Soft
Sheet Length
3.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRC16466
Zoro #
G307199923
UPC #
43032064664
Country of Origin
United States

Dimensions

Sheet Size
4.20" x 3.60"
Sheet Length
3.60 in

Details

Item
Bathroom Tissue
Toilet Paper Type
Standard
Color
White
Features
Hypoallergenic; Septic Safe; Strong; Soft
Number of Sheets
168
Material
Recycled Fiber
Ply
2

Description

Tissue,Bath,2Ply,PK16,Wht,PK16, Package Quantity 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.