Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Tissue, White, 48 PK

  • Mfr # MRC6079

  • Zoro # G901845974


product price: $43.39
/pk 48, $0.90/ea

Key Features

Toilet Paper Type
Standard
Color
White
Features
Soft; Lint-free; Septic Safe
Number of Sheets
336
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRC6079
Zoro #
G901845974
UPC #
43032060796
Country of Origin
United States

Dimensions

Sheet Length
3.66 in

Details

Item
Bathroom Tissue
Toilet Paper Type
Standard
Color
White
Features
Soft; Lint-free; Septic Safe
Number of Sheets
336
Ply
2
Material
Recycled Fiber

Description

Recycled bathroom tissue is Green Seal certified and whitened without chemicals containing chlorine bleach. It is hypoallergenic and has no added dyes or fragrances. Septic-safe tissue is soft, strong, absorbent and virtually lint-free. It comes on individually wrapped rolls for convenient, sanitary storage so it's ideal for all office sizes. Each roll contains 336 perforated sheets. Two-ply tissue is made from a high percentage of recycled fiber. Use in standard, household bathroom tissue dispensers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.