Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Fold Paper Towels, White, 2400 PK

  • Mfr # MRCP100B

  • Zoro # G307198872


product price: $40.79
/pk 2400, $0.02/ea

Key Features

Paper Towel Type
C-Fold
Color
White
Sheet Size
12.87" x 10.12"
Container Type
Bundle
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRCP100B
Zoro #
G307198872
UPC #
78701001015
Country of Origin
United States

Dimensions

Sheet Size
12.87" x 10.12"
Sheet Width
12.87 in
Sheet Length
10.12 in

Details

Paper Towel Type
C-Fold
Item
Paper Towels
Color
White
Container Type
Bundle
Material
Paper
Features
Strong; Absorbent; Hypoallergenic; Chemical-free; Chlorine-free; Bleach-free; Dye-free; Fragrance-free; Soft
Number of Sheets
150
Ply
1

Description

Recycled, CenterFold Paper Towels fit a wide range of universal paper towel dispensers and offer a strong, absorbent design Use the oneply towels for generalpurpose cleaning and drying by reducing waste Hypoallergenic, Green Seal certified, CFold towels are whitened without chemicals containing chlorine bleach and have no added dyes or fragrances They also contain a high percentage of recycled material Towels are packed 150 per bundle for easy dispenser refilling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.