Shop MARCAL
See all product information
Create Account
Hardwound Paper Towel Roll, 1 Ply, Continuous Roll Sheets, 1,000 ft, Brown, 6 PK
- Mfr # S3813NP
- Zoro # G416082604
product price:Â
$
87.85
/pk of 6, $14.64/ea
Key Features
Paper Towel Type
Continuous Roll
Ply
1
Material
Paper
Roll Length
1,000 ft
Sheet Size
Continuous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S3813NP
- Zoro #
- G416082604
- UPC #
- 10784432198753
- Country of Origin
- United States
Dimensions
- Roll Length
- 1,000 ft
- Sheet Size
- Continuous
- Roll Dia.
- 1 1/4 in
- Core Dia.
- 1 1/4 in
- Sheet Width
- 7 7/8 in
- Roll Width
- 7 7/8 in
Details
- Item
- Paper Towel Roll
- Paper Towel Type
- Continuous Roll
- Ply
- 1
- Material
- Paper
- Color
- Brown
- Shell Material
- Paper
- Wire Color
- Brown
Description
Paper Towels, Rolls, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.