Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Towels, 140 Sheets, White, 12 PK

  • Mfr # MRC06183

  • Zoro # G001846093


product price: $48.49
/pk 12, $4.04/ea

Key Features

Color
White
Paper Towel Type
Perforated Roll
Sheet Width
11 in
Sheet Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRC06183
Zoro #
G001846093
UPC #
43032061830
Country of Origin
United States

Dimensions

Sheet Width
11 in
Sheet Length
5.5 in

Details

Item
Paper Towels
Color
White
Number of Sheets
140
Paper Towel Type
Perforated Roll
Ply
2

Description

Giant roll of Green Certified paper towels features U-size-It sheets for flexibility in cleanup and less waste. Perforations in towel rolls allow you to select your sheet size based upon your need. Each roll includes 140 hypoallergenic sheets that are strong and absorbent. They are whitened without chemicals containing chlorine bleach. They have no added dyes or fragrances. Convenient, self-dispensing rollout box allows sanitary storage of individually wrapped rolls. Two-ply towels are made with a high percentage of recycled material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.