Bathroom Tissue, Septic Safe, 2-Ply, White, 3.3in x 1,000 ft, 12PK

  • Mfr # 60101

  • Zoro # G415960569


product price: $61.78
/pk 12, $5.15/ea

Key Features

Sheet Width
3.3 in
Ply
2
Color
White
Roll Length
1,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60101
Zoro #
G415960569
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
3.3 in
Roll Length
1,000 ft

Details

Ply
2
Item
JRT Roll Bath Tissues
Color
White

Description

Soft, strong and absorbent. Septic-safe and virtually lint-free. Whitened without chemicals containing chlorine. Hypoallergenic, with no added fragrances.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.