Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Tissue, White, 48 PK

  • Mfr # MRC5001

  • Zoro # G901845967


product price: $55.79
/pk 48, $1.16/ea

Key Features

Toilet Paper Type
Standard
Color
White
Sheet Size
4" x 4"
Features
Chlorine-free; Dye-free; Fragrance-free; Lint-free; Eco-friendly; Septic Safe; Bleach-free; Strong; Absorbent
Material
Recycled Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRC5001
Zoro #
G901845967
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
4" x 4"
Sheet Length
4 in

Details

Item
Bathroom Tissue
Toilet Paper Type
Standard
Color
White
Features
Chlorine-free; Dye-free; Fragrance-free; Lint-free; Eco-friendly; Septic Safe; Bleach-free; Strong; Absorbent
Material
Recycled Fiber
Ply
2
Number of Sheets
500

Description

Recycled, Green Seal certified, bathroom tissue is whitened without chemicals containing chlorine bleach and has no added dyes or fragrances. It is hypoallergenic, soft, strong and absorbent. Septic-safe, virtually lint-free tissues are individually wrapped rolls for convenient, sanitary storage. Each long-lasting roll includes 500 sheets. Eco-friendly design is made with a high percentage of recycled material to reduce impact on the ecosystem.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.