Zoro Homepage

Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White

  • Mfr # P700B

  • Zoro # G4059874


product price: $52.59
/pk 12, $4.38/ea

Key Features

Sheet Width
7.88 in
Sheet Length
350 ft
Sheet Size
7 7/8 in x 350 ft
Roll Length
350 ft
Number of Sheets
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P700B
Zoro #
G4059874
UPC #
787010070000
Country of Origin
United States

Dimensions

Sheet Width
7.88 in
Sheet Length
350 ft
Sheet Size
7 7/8 in x 350 ft
Roll Length
350 ft

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Number of Sheets
Continuous Roll
Ply
1 Ply
Material
Paper
Container Type
Roll
Standards
Green Seal Certified
Compatible Mfg. Model Number
Roll Towel Dispensers

Description

Marcal PROTM 100% Recycled Hardwound Roll Paper Towels, 7 7/8 x 350 ft, White, 12 Rolls/Ct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.