
Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 6 PK
Mfr # P728N
Zoro # G215960622
product price: $77.89
/pk 6, $12.98/ea
Free Shipping & Returns
Key Features
Number of Sheets
Continuous Roll
Sheet Width
7.88 in
Roll Width
7.88 in
Roll Length
800 ft
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P728N
Zoro #
G215960622
UPC #
-
Country of Origin
United States
Dimensions
Sheet Width
7.88 in
Roll Width
7.88 in
Roll Length
800 ft
Core Dia.
2 in
Details
Number of Sheets
Continuous Roll
Ply
1
Item
Paper Towels
Color
Natural
Paper Towel Type
Hardwound
Material
Paper
Description
Whitened without chemicals, no added fragrances, hypoallergenic. Strong and absorbent, virtually lint-free. Ideal for hospitality, retail establishments, restaurants and commercial facilities. Fit most standard roll paper towel dispensers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.