Zoro Homepage

Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK

  • Mfr # P-708B

  • Zoro # G515960643


product price: $97.99
/pk 6, $16.33/ea
Free Shipping & Returns

Key Features

Roll Length
800 ft
Number of Sheets
Continuous Roll
Roll Width
7.88 in
Sheet Width
7.88 in
Core Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-708B
Zoro #
G515960643
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
800 ft
Roll Width
7.88 in
Sheet Width
7.88 in
Core Dia.
2 in

Details

Color
White
Item
Paper Towels
Ply
1
Number of Sheets
Continuous Roll
Paper Towel Type
Hardwound
Material
Paper

Description

Whitened without chemicals, no added fragrances, hypoallergenic. Strong and absorbent, virtually lint-free. Ideal for hospitality, retail establishments, restaurants and commercial facilities. Fit most standard roll paper towel dispensers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.