
Multifold Paper Towel Sheets Paper Towel, 1 Ply, 250 Sheets Sheets, Natural, 16 PK (Discontinued)
- Mfr # P200N
- Zoro # G4059962
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P200N
Zoro #
G4059962
UPC #
787010020128
Country of Origin
United States
Dimensions
Sheet Width
9.25 in
Sheet Length
9.25"
Sheet Size
9.25 in x 9.5 in
Details
Paper Towel Type
Multifold Paper Towel Sheets
Item
Paper Towel
Color
Natural
Number of Sheets
250 Sheets
Ply
1
Material
Paper
Container Type
Pack
Features
Multi-Fold Towels—9.25 x 9.5, 250 towels per pack.
Standards
Green Seal Certified
Description
Marcal PROTM 100% Recycled Folded Paper Towels, 9 1/4x9 1/2,Multi-Fold, Natural,250/Pk,16/Ctn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.