Multifold Paper Towels, 1 Ply, 250 Sheets, 193 ft, White

  • Mfr # P200B

  • Zoro # G4060102


product price: $51.79
/pk 16, $3.24/ea

Key Features

Sheet Width
9.5 in
Sheet Length
9.25"
Sheet Size
9.25 in x 9.5 in
Roll Length
193 ft
Number of Sheets
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P200B
Zoro #
G4060102
UPC #
78701002005
Country of Origin
United States

Dimensions

Sheet Width
9.5 in
Sheet Length
9.25"
Sheet Size
9.25 in x 9.5 in
Roll Length
193 ft

Details

Paper Towel Type
Multi-Fold
Item
Paper Towels
Color
White
Number of Sheets
250
Ply
1 Ply
Material
Paper
Container Type
Pack
Features
Multi-Fold Towels—9.25 x 9.5, 250 towels per pack.
Standards
Green Seal Certified

Description

Marcal PROTM 100% Recycled Folded Paper Towels, 9 1/4x9 1/2, Multi-Fold, White, 250/Pk, 16/Ct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.