
Multifold Paper Towels, 1 Ply, 250 Sheets, 193 ft, Natural, 16 PK
Mfr # P200N
Zoro # G915960663
product price: $50.79
/pk 16, $3.17/eaKey Features
Number of Sheets
250
Roll Length
193 ft
Roll Width
9.5 in
Sheet Width
9.5 in
Fold Type
Multi-Fold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P200N
Zoro #
G915960663
UPC #
-
Country of Origin
United States
Dimensions
Roll Length
193 ft
Roll Width
9.5 in
Sheet Width
9.5 in
Details
Color
Natural
Number of Sheets
250
Ply
1
Paper Towel Type
Multifold
Item
Paper Towels
Fold Type
Multi-Fold
Material
Paper
Description
Strong and absorbent. Fits most standard folded paper towel dispensers. Virtually lint-free, whitened without chemicals and no added fragrances, hypoallergenic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.