Zoro Homepage

Perforated Roll Paper Towels, 2 Ply, 70 Sheets, 52.5 ft, White, 15 PK

  • Mfr # MAC 610

  • Zoro # G105674486


product price: $34.19
/pk 15, $2.28/ea

Key Features

Sheet Width
11 in
Sheet Length
9 in
Sheet Size
11 in x 9 in
Roll Length
52.5 ft
Number of Sheets
2; 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAC 610
Zoro #
G105674486
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
11 in
Sheet Length
9 in
Sheet Size
11 in x 9 in
Roll Length
52.5 ft

Details

Paper Towel Type
Perforated Roll
Item
Paper Towels
Color
White
Number of Sheets
2; 70
Ply
2 Ply
Material
Paper
Container Type
Bundle
Scent
Unscented
Applicable Material
Multiple
Application
General Purpose
Features
Chlorine Free, no added fragrances

Description

Roll towels are 100% recycled for use in breakroom or janitorial services. Individually wrapped rolls for convenient and sanitary storage. Strong and absorbent, virtually lint-free. Whitened without chemicals containing chlorine, no added fragrances, hypoallergenic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.