Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheets Paper Towels, 70 Sheets, White, 15 PK

  • Mfr # MRC610

  • Zoro # G902451310


product price: $31.89
/pk 15, $2.13/ea

Key Features

Number of Sheets
70
Material
Paper
Features
Perforated; Absorbent; Soft; Lint-free; Fragrance-free
Sheet Length
9 in
Sheet Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRC610
Zoro #
G902451310
UPC #
43032006107
Country of Origin
United States

Dimensions

Sheet Length
9 in
Sheet Width
11 in

Details

Paper Towel Type
Perforated Roll
Item
Paper Towels
Color
White
Number of Sheets
70
Material
Paper
Features
Perforated; Absorbent; Soft; Lint-free; Fragrance-free
Ply
2

Description

Recycled paper towels on perforated rolls are whitened without chemicals containing chlorine bleach and have no added dyes or fragrances. They are hypoallergenic and virtually lint-free. These two-ply towels are strong and absorbent. Each roll contains 70 sheets and is made of high percentage of recycled content.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.