Marcal

Standard, 168 Sheets, White, 16 PK


product price: $12.19
/pk 16, $0.76/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Toilet Paper Type Standard
  • Roll Length 4"
  • Number of Sheets 168
  • Color White
  • Sheet Size 4.20 in x 3.60 in
See all product information

Product Information

  • Brand Marcal
  • MFR # 16466
  • Zoro # G6240066
  • UPC #
    043032064664
  • Country of Origin United States
  • Category Toilet Paper

Dimensions

Roll Length 4"
Sheet Size 4.20 in x 3.60 in
Sheet Width 4"

Details

Item Toilet Paper
Toilet Paper Type Standard
Number of Sheets 168
Color White
Standards Green Seal Certified
Number of Plies 2
Tissue Type Toilet

Description

Toilet Paper,2-Ply,White,PK16, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.