Shop All Toilet Paper
Marcal
Standard, 330 Sheets, White, 48 PK
Mfr # 6079
Zoro # G6239978
original price:
$61.19
20% off
new price: $48.95
/pk 48, $1.02/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Standard
- Roll Length 4"
- Number of Sheets 330
- Color White
- Sheet Size 4.3 in x 3.66 in
Product Information
- Brand Marcal
- MFR # 6079
- Zoro # G6239978
- UPC # 430320607960
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 4" |
Sheet Size | 4.3 in x 3.66 in |
Sheet Width | 4" |
Details
Description
Embossed Toilet Paper,2-Ply,White,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Carpet Extraction Rinse, 2.5L Bottle, 2 PK (101109761)
- PROCLEAN BASICS Cotton T-shirt Cloth Rag 100 lb. Varies Sizes, White (Z99303)
- NATURES AIR Sponge Odor Absorber, Neutral, 64 oz, PK4 (101-3)
- 9 ELEMENTS Lemon Scent Multi-Purpose Cleaner Liquid 18 oz (95101)
- MARCAL Bathroom Tissue, White, 48 PK (MRC6079)
- TORK Tork Mini Jumbo Toilet Paper Roll White T2, Advanced, 2-Ply, 12 x 751', 12024402 (12024402)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential, Jumbo Core, 1 Ply, Continuous Sheets, White, 12 PK (07223)
- KIMBERLY-CLARK PROFESSIONAL Bathroom Tissue, Standard, 1 Ply, 1210 Sheets, White, 80 PK (05102)
- LOCOR Bathroom Tissue, Bright White, 18 PK (SOL26824)
- GEN Standard, 420 Sheets, White, 96 PK (GEN800)
- ALLIED WEST Jumbo 9 2Ply Us, 12 Rolls Toilet Paper, 12PK (104055)
- Marcal Toilet Paper