Shop All Toilet Paper
Marcal
Standard, 168 Sheets, White, 96 PK
Mfr # 16466
Zoro # G6240075
product price: $84.15
/pk 96, $0.88/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Standard
- Roll Length 4"
- Number of Sheets 168
- Color White
- Sheet Size 4.20 in x 3.60 in
Product Information
- Brand Marcal
- MFR # 16466
- Zoro # G6240075
- UPC # 043032064664
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 4" |
Sheet Size | 4.20 in x 3.60 in |
Sheet Width | 4" |
Details
Description
Toilet Paper,2-Ply,White,PK96, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Opaque Trigger Action Spray Bottles, 32 oz, 3 Per Pack (140502X3)
- NYCO Multi-Surface Cleaner, 1 qt. Spicy Sandalwood, 9 PK (Z194-QPS9)
- GLOBAL INDUSTRIAL 24 Curved Floor Squeegee With Wood Handle (641537)
- NILFISK Vacuum Tool Kit (63216)
- MARCAL Bathroom Tissue, White, 48 PK (MRC6079)
- MARCAL Standard, 330 Sheets, White, 48 PK (6079)
- GEORGIA-PACIFIC Compact Toilet Paper, 2 Ply, 1,000 Sheets, 333 ft L, Coreless, 36 Pack (19375)
- ANGEL SOFT Bathroom Tissue, White, 40 PK (GPC16840)
- GEN Standard, 420 Sheets, White, 96 PK (GEN800)
- GEN Toilet Paper, Jumbo Continuous Roll, 2 Ply, 3 1/4 in x 800 ft L, 9 in Roll Dia, White, 12 Pack (GEN202)
- ESSITY TORK UNIVERSAL BATH TISSUE ROLL, EMBOSSED, 2-PLY, 500 SHEETS/ROLL, 96 (TM1616S)
- Marcal Toilet Paper