Shop MARCAL
See all product information
Create Account
Twin Jumbo Tissue Dispenser
- Mfr # 3253
- Zoro # G316522729
product price:Â
$
52.45
/ea
Sold in multiples of 4 for $209.80
Key Features
Dispenser Material
Plastic
Length
20.5 in
Width
4.8 in
Height
11.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3253
- Zoro #
- G316522729
- UPC #
- 784432325343
- Country of Origin
- United States
- Item
- Twin Jumbo Tissue Dispenser
- Dispenser Material
- Plastic
Description
Twin JRT Tissue Dispenser for high traffic areas indestructible. Can hold up to 4000 feet of tissue paper at one time without taking up a lot of space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.