Zoro Homepage

U-Size-It Perforated Roll Paper Towels, 2 Ply, 140 Sheets, 65 ft, White, 12 PK

  • Mfr # 6183

  • Zoro # G6239935


product price: $45.89
/pk 12, $3.82/ea

Key Features

Paper Towel Type
Perforated Roll
Color
White
Product Series
U-Size-It
Sheet Width
11 in
Sheet Length
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6183
Zoro #
G6239935
UPC #
004303261830
Country of Origin
United States

Dimensions

Sheet Width
11 in
Sheet Length
5.5"
Sheet Size
11 in x 5 3/4 in
Roll Length
65 ft
Package Size
12

Details

Paper Towel Type
Perforated Roll
Item
Paper Towels
Color
White
Product Series
U-Size-It
Number of Sheets
140
Ply
2 Ply
Green Environmental Attribute
1
Material
Paper
Container Type
Roll Out Carton
Recycled Content
1
Application
General Purpose
Features
U-Size it for convenient dispensing with individually wrapped rolls.
Standards
Green Seal Certified
Dirt Types
Dust; Fingerprint; Smudge
Scent
Unscented

Description

Towel,Kitchen Roll,White,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.