Zoro Homepage
This item is Discontinued.
California Umbrella Patio Umbrella, Octagon, 102" H, Polyester Fabric, Navy Blue ALUS908117-P04

Patio Umbrella, Octagon, 102" H, Polyester Fabric, Navy Blue (Discontinued)

  • Mfr # ALUS908117-P04
  • Zoro # G0458474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALUS908117-P04
Zoro #
G0458474
UPC #
194061010730
Country of Origin
China

Dimensions

Canopy Width
9 ft
Overall Size
108" L x 108" W x 102" H
Pole Diameter
1.5"
Size
9 ft.
Height
102 in.

Details

Item
Patio Umbrella
Color
Navy Blue
Fabric Material
Polyester
Base Included
No
Pole Material
Aluminum
Shape
Octagon

Description

Patio Umbrella,Bronze Aluminum Pole,9 Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.