
Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Brick
Mfr # 194061018699
Zoro # G0457388
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Overall Size
108� W x 102-3/8� H
Color
Brick
Canopy Width
9 ft
Fabric Material
Pacifica
Pole Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
194061018699
Zoro #
G0457388
UPC #
194061018699
Country of Origin
China
Dimensions
Overall Size
108� W x 102-3/8� H
Canopy Width
9 ft
Pole Diameter
1.5"
Size
9 ft.
Height
102.38 in.
Manufacturers Warranty Length
Ribs/Pole: 1 year; Canopy: 4 years
Details
Color
Brick
Fabric Material
Pacifica
Pole Material
Aluminum
Tilting
Collar Tilt
Opening Action
Crank Lift
Rib Material
Aluminum
Item
Patio Umbrella
Material
Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica
Residential / Commercial
Residential
Base Included
No
Shape
Octagon
Description
Patio Umbrella,White Aluminum Pole,9 Ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.