This item is Discontinued.

March Patio Umbrella, Octagon, 105" H, Sunbrella Fabric, Spectrum Cilantro 194061011744

Patio Umbrella, Octagon, 105" H, Sunbrella Fabric, Spectrum Cilantro (Discontinued)

  • Mfr # 194061011744
  • Zoro # G0455963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194061011744
Zoro #
G0455963
UPC #
194061011744
Country of Origin
China

Dimensions

Overall Size
108” W x 105” H
Canopy Width
9 ft
Pole Diameter
1.5"
Size
9 ft.
Height
105 in.
Manufacturers Warranty Length
Ribs: 3 years; Pole: 1 year; Canopy: 5 years

Details

Color
Spectrum Cilantro
Fabric Material
Sunbrella
Pole Material
Fiberglass
Tilting
No
Opening Action
Manual Push Lift
Rib Material
Fiberglass
Item
Patio Umbrella
Material
Ribs: Fiberglass; Pole: Fiberglass; Fabric: Sunbrella
Shape
Octagon
Residential / Commercial
Commercial
Base Included
No

Description

Patio Umbrella,Fiberglass Pole,9 Ft.,Sun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.