Zoro Homepage
This item is Discontinued.
California Umbrella Patio Umbrella, Octagon, 92" H, Polyester Fabric, Brick ALUS756T-SP40

Patio Umbrella, Octagon, 92" H, Polyester Fabric, Brick (Discontinued)

  • Mfr # ALUS756T-SP40
  • Zoro # G0498128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALUS756T-SP40
Zoro #
G0498128
UPC #
194061010709
Country of Origin
China

Dimensions

Canopy Width
7 1/2 ft
Overall Size
90” W x 92” H
Pole Diameter
1.5"
Height
92 in.

Details

Item
Patio Umbrella
Color
Brick
Fabric Material
Spun polyester
Base Included
No
Pole Material
Aluminum
Shape
Octagon

Description

Patio Umbrella,Champagne Aluminum Pole,7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.