This item is Discontinued.

California Umbrella Patio Umbrella, Octagon, 92.38" H, Pacifica Fabric, Pacific Blue 194061011539

Patio Umbrella, Octagon, 92.38" H, Pacifica Fabric, Pacific Blue (Discontinued)

  • Mfr # 194061011539
  • Zoro # G0469744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194061011539
Zoro #
G0469744
UPC #
194061011539
Country of Origin
China

Dimensions

Overall Size
90” W x 92-3/8” H
Canopy Width
7 1/2 ft
Pole Diameter
1.5"
Height
92.38 in.
Manufacturers Warranty Length
Ribs: 3 years; Pole: 1 year; Canopy: 4 years

Details

Color
Pacific Blue
Fabric Material
Pacifica
Pole Material
Fiberglass
Tilting
No
Opening Action
Manual Push Lift
Rib Material
Fiberglass
Item
Patio Umbrella
Material
Ribs: Fiberglass; Pole: Fiberglass; Fabric: Pacifica
Shape
Octagon
Residential / Commercial
Commercial
Base Included
No

Description

Patio Umbrella,Fiberglass Pole,7-1/2 Ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.