Zoro Homepage

Back Safety DVD

  • Mfr # V0000439EM

  • Zoro # G8986485


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Subject Matter
Material Handling/Lifting Safety
Format
DVD
Language
English
Includes
DVD, Employee Quiz, Leader's Guide, Scheduling and Attendance Forms, Training Certificate
Provides
Emphasizes the Importance Of Overall Back Care, Including Exercises and Weight Control.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V0000439EM
Zoro #
G8986485
UPC #
-
Country of Origin
United States

Details

Item
Safety Training Program
Subject Matter
Material Handling/Lifting Safety
Format
DVD
Language
English
Includes
DVD, Employee Quiz, Leader's Guide, Scheduling and Attendance Forms, Training Certificate
Provides
Emphasizes the Importance Of Overall Back Care, Including Exercises and Weight Control.
Product Type
Training Program
User Type
Employee
Number of Users Supported
Unlimited
Title
Material Handling/Lifting Safety
Supported Languages
English

Description

Training Software, For Use With Not Applicable, Format DVD, Height Not Applicable, Includes DVD, Employee Quiz, Leader's Guide, Scheduling and Attendance Forms, Training Certificate, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Software, Regulations Covered Section 5(A)(1)- General Duty Clause, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Title Material Handling/Lifting Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.