Booklet, Drug/Alcohol Abuse for MGR, PK15
Mfr # B0000530EM
Zoro # G7229363
product price: $19.19
/pk 15, $1.28/eaKey Features
Subject Matter
Drug and Alcohol Abuse
Format
Book
Regulations Covered
ANSI, OSHA
Number of Pages
16
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0000530EM
Zoro #
G7229363
UPC #
-
Country of Origin
United States
Dimensions
Height
8 in
Video Length
No Video
Depth
3/4 in
Width
5 in
Details
Item
Book/Booklet
Subject Matter
Drug and Alcohol Abuse
Format
Book
Regulations Covered
ANSI, OSHA
Number of Pages
16
Language
English
Includes
One-Page Quiz
Provides
Training Information
Safety Training and Reference Material Title
Dealing With Drug & Alcohol Abuse, for Managers & Supervisors
Safety Training and Reference Materials Item
Book/Booklet
Safety Training and Reference Material Subject
Alcohol & Drugs
For Use With
Hazmat Training: Training for All Employees
Material
Paper
Training Environment
Construction
User Type
Employee
Title
Drug and Alcohol Abuse for Managers and Supervisors in Construction Environments
Supported Languages
English, Spanish
Product Type
Booklet
Number of Users Supported
Unlimited
Description
Reference Material, For Use With Hazmat Training: Training for All Employees, Format Book, Height 8 in, Includes One-Page Quiz, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered ANSI, OSHA, Software Delivery Method Not Applicable, Subject Matter Food Safety, Supported Languages English, Spanish, Title Drug and Alcohol Abuse for Managers and Supervisors in Construction Environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.