Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0000520EM
Zoro #
G7229844
UPC #
-
Country of Origin
United States
Dimensions
Height
8 in
Width
5 in
Video Length
No Video
Depth
3/4 in
Details
Item
Book/Booklet
Subject Matter
Drug and Alcohol Abuse
Format
Book
Regulations Covered
ANSI, OSHA
Number of Pages
16
Language
English
Includes
One-Page Quiz
Provides
Training Information
Safety Training and Reference Material Title
Dealing With Drug & Alcohol Abuse, for Employees
Safety Training and Reference Materials Item
Book/Booklet
Safety Training and Reference Material Subject
Alcohol & Drugs
For Use With
Hazmat Training: Training for All Employees
Material
Paper
Product Type
Booklet
Number of Users Supported
Unlimited
Title
Drug and Alcohol Abuse for Employees
User Type
Employee
Training Environment
Office
Supported Languages
English, Spanish
Description
Reference Material, For Use With Hazmat Training: Training for All Employees, Format Book, Height 8 in, Includes One-Page Quiz, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered ANSI, OSHA, Software Delivery Method Not Applicable, Subject Matter Food Safety, Supported Languages English, Spanish, Title Drug and Alcohol Abuse for Employees, Training Environment Office, Width 5 in, Depth 3/4 in, Number of Pages 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.