Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B000HPT0SM
Zoro #
G5914404
UPC #
-
Country of Origin
United States
Dimensions
Width
5"
Height
8"
Video Length
No Video
Details
Language
Spanish
Item
Book/Booklet
Subject Matter
Hand and Power Tool Safety
Book Format
Paperback
Book Title
Back Safety
Publisher
Marcom Group Ltd
For Use With
Educational Purposes
Book Description
Marcom's "Hand and Power Tool Safety" Employee Booklet Shows How Accidents Can be Significantly Reduced by Applying Good General Safety Rules and Reviews What Hazards are Associated with the Specific Types of Tools Employees Use
Safety Training and Reference Material Subject
Equipment/Tool Safety
Safety Training and Reference Materials Item
Book/Booklet
Provides
Technical Information
Safety Training and Reference Material Title
Hand & Power Tool Safety
Number of Pages
16
Includes
Booklet
Format
Book/Booklet
Description
Book/Booklet, For Use With Educational Purposes, Format Book/Booklet, Height 8 In., Includes Booklet, Width 5 In., Number of Pages 16, Provides Technical Information, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.