Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B000HWF0SM
Zoro #
G5888547
UPC #
-
Country of Origin
United States
Dimensions
Width
5 in
Height
8 in
Video Length
No Video
Details
Item
Book/Booklet
Language
Spanish
Subject Matter
Hand, Wrist and Finger Safety
Book Format
Paperback
Book Title
Back Safety
Publisher
Marcom Group Ltd
For Use With
Educational Purposes
Includes
Booklet
Provides
Technical Information
Number of Pages
16
Safety Training and Reference Material Subject
Hand Safety
Book Description
Marcom's "Hand, Wrist and Finger Safety" Employee Booklet Reviews Hand, Wrist and Finger Hazards and Helps Employees to Take the Steps Necessary to Avoid Them
Safety Training and Reference Material Title
Hand, Wrist & Finger Safety
Safety Training and Reference Materials Item
Book/Booklet
Format
Book/Booklet
Description
Book/Booklet, For Use With Educational Purposes, Format Book/Booklet, Height 8 in, Includes Booklet, Width 5 in, Number of Pages 16, Provides Technical Information, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.