Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C000150OSD
Zoro #
G6444453
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1 in
Width
12 in
Depth
11 in
Video Length
45 min
Details
Item
CD-ROM
For Use With
Windows 8 or later
Format
CD-ROM
Provides
Training Information
Safety Training and Reference Material Title
Drug & Alcohol Abuse for Employees
Safety Training and Reference Material Subject
Alcohol & Drugs
Language
Spanish
Includes
Leaders Guide
Regulations Covered
OSHA 29 CFR 1910.1020
Run Time
45 min
Supported Languages
Spanish
Description
CD-ROM, For Use With Windows 8 or later, Format CD-ROM, Height 1 in, Includes Leaders Guide, Regulations Covered OSHA 29 CFR 1910.1020, Supported Languages Spanish, Width 12 in, Depth 11 in, Provides Training Information, Run Time 45 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.