Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0000609SM
Zoro #
G7067505
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Video Length
17 min
Depth
14 in
Height
4 in
Details
Item
DVD, Book/Booklet, Poster
Subject Matter
Human Resources
Format
Book, DVD, Poster
Language
Spanish
Includes
Leaders Guide
Provides
Training Information
Safety Training and Reference Material Title
Conflict Resolution Training
For Use With
Computer or DVD Player
Safety Training and Reference Material Subject
Human Resources
Safety Training and Reference Materials Item
DVD
Run Time
17 min
Material
DVD
Supported Languages
Spanish
Title
Conflict Resolution Training
Product Type
Training Kit
Description
DVD, Book/Booklet, Poster, Format Book, DVD, Poster, Height 4 in, Includes Leaders Guide, Number of Users Supported Not Applicable, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Human Resources, Supported Languages Spanish, Title Conflict Resolution Training, Training Environment Not Applicable, Width 19 in, Depth 14 in, Provides Training Information, Run Time 17 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.