Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0001529ST
Zoro #
G7185866
UPC #
-
Country of Origin
United States
Dimensions
Video Length
22 min
Depth
11 in
Width
19 in
Height
4 in
Details
Item
DVD, Book/Booklet, Poster
Subject Matter
Electrical Safety
Format
Book, DVD, Poster
Language
Spanish
Includes
Leaders Guide
Provides
Training Information
Safety Training and Reference Material Title
Electrocution Hazards Part I...Types of Hazards and How You Can Protect Yourself'
For Use With
Computer or DVD Player
Safety Training and Reference Material Subject
Electrical Safety
Safety Training and Reference Materials Item
DVD
Run Time
22 min
Material
DVD
Product Type
Training Kit
Title
Electrocution Hazards Part I...Types of Hazards and How You Can Protect Yourself
Supported Languages
Spanish
Description
DVD, Book/Booklet, Poster, Format Book, DVD, Poster, Height 4 in, Includes Leaders Guide, Number of Users Supported Not Applicable, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Electrical Safety, Supported Languages Spanish, Title Electrocution Hazards Part I...Types of Hazards and How You Can Protect Yourself, Training Environment Not Applicable, Width 19 in, Depth 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.