Zoro Homepage

DVD Training Kit, DOT In-Depth HAZMAT Sec

  • Mfr # K0001769EO

  • Zoro # G7161707


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Safety Training and Reference Material Subject
Hazard Communication
Safety Training and Reference Material Title
DOT In-Depth HAZMAT Security
Number of Pages
0
Language
English
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0001769EO
Zoro #
G7161707
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Height
4 in
Depth
21 in
Video Length
20 min

Details

Item
DVD, Book/Booklet, Poster
Safety Training and Reference Material Subject
Hazard Communication
Safety Training and Reference Material Title
DOT In-Depth HAZMAT Security
Number of Pages
0
Language
English
Provides
Training Information
For Use With
Computer or DVD Player
Safety Training and Reference Materials Item
DVD
Includes
DVD, Guide, Test
Material
DVD
Supported Languages
English
Number of Users Supported
Unlimited
Title
DOT In-Depth HAZMAT Security
Subject Matter
Hazard Communication
Format
Book, DVD, Poster

Description

Training Kit, Format Book, DVD, Poster, Height 4 in, Includes DVD, Guide, Test, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered DOT 49 CFR 172700, DOT HM126, Software Delivery Method Not Applicable, Subject Matter Hazardous Material Training, Supported Languages English, Title DOT In-Depth HAZMAT Security, Training Environment Not Applicable, Width 15 in, Depth 21 in, Number of Pages 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.