Zoro Homepage

DVD Training Kit, Driving Safety, English

  • Mfr # K0002299EM

  • Zoro # G4447226


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Subject Matter
Driving Safety
Format
DVD
Book Description
Information Employees Need to Drive Cars, Vans and Small Trucks Safely, Both On and Off The Job
Regulations Covered
OSHA 29 CFR 1910
Number of Pages
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0002299EM
Zoro #
G4447226
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
21 in
Video Length
15 min
Depth
17 in

Details

Item
DVD, Book/Booklet, Poster
Subject Matter
Driving Safety
Format
DVD
Book Description
Information Employees Need to Drive Cars, Vans and Small Trucks Safely, Both On and Off The Job
Regulations Covered
OSHA 29 CFR 1910
Number of Pages
38
Language
English
Includes
(30) Booklet, (5) Posters, DVD
Provides
Training Information
Safety Training and Reference Material Title
Distracted Driving
Safety Training and Reference Materials Item
DVD
For Use With
Computer or DVD Player
Safety Training and Reference Material Subject
Driving Safety
Run Time
17 min
Material
Paper, Plastic
Supported Languages
English, Spanish
Product Type
Training Kit
Number of Users Supported
Unlimited
Training Environment
Transportation and Warehouse
User Type
Employee
Title
Distracted Driving

Description

Training Kit, Format DVD, Height 5 in, Includes (30) Booklets, (5) Posters, DVD, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered OSHA 29 CFR 1910, Software Delivery Method Not Applicable, Subject Matter Driving Safety, Supported Languages English, Spanish, Title Distracted Driving, Training Environment Transportation, Warehouse, Width 21 in, Depth 17 in, Number of Pages 38, Provides Training Information

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.