Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K000MGD9SM
Zoro #
G7133567
UPC #
-
Country of Origin
United States
Dimensions
Video Length
19 min
Height
4 in
Depth
14 in
Width
19 in
Details
Item
DVD, Book/Booklet, Poster
Subject Matter
Machine Safety
Format
Book, DVD, Poster
Regulations Covered
OSHA 29 CFR 1910.212
Language
Spanish
Includes
Leaders Guide
Provides
Training Information
Safety Training and Reference Material Title
Machine Guard Safety
Safety Training and Reference Material Subject
Machine Safety
Safety Training and Reference Materials Item
DVD
For Use With
Computer or DVD Player
Run Time
19 min
Material
DVD
Supported Languages
Spanish
Title
Machine Guard Safety
Product Type
Training Kit
Description
DVD, Book/Booklet, Poster, Format Book, DVD, Poster, Height 4 in, Includes Leaders Guide, Number of Users Supported Not Applicable, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered OSHA 29 CFR 1910.212, Software Delivery Method Not Applicable, Subject Matter Machine Safety, Supported Languages Spanish, Title Machine Guard Safety, Training Environment Not Applicable, Width 19 in, Depth 14 in, Provides Training Information, Run Time 19 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.