Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0000189SO
Zoro #
G7165873
UPC #
-
Country of Origin
United States
Dimensions
Depth
14 in
Width
19 in
Video Length
17 min
Height
4 in
Details
Item
DVD, Book/Booklet, Poster
Subject Matter
OSHA
Format
Book, DVD, Poster
Regulations Covered
OSHA 29 CFR 1904
Language
Spanish
Includes
Leaders Guide
Provides
Training Information
Safety Training and Reference Material Title
OSHA Recordkeeping for Mangers Supervisors and Other Employees
For Use With
Computer or DVD Player
Safety Training and Reference Materials Item
DVD
Safety Training and Reference Material Subject
OSHA
Run Time
17 min
Material
DVD
Title
OSHA Recordkeeping for Managers Supervisors and Other Employees
User Type
Employee, Manager, Supervisor
Supported Languages
Spanish
Product Type
Training Kit
Description
DVD, Book/Booklet, Poster, Format Book, DVD, Poster, Height 4 in, Includes Leaders Guide, Number of Users Supported Not Applicable, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered OSHA 29 CFR 1904, Software Delivery Method Not Applicable, Subject Matter OSHA, Supported Languages Spanish, Title OSHA Recordkeeping for Managers Supervisors and Other Employees, Training Environment Not Applicable, Width 19 in, Depth 14 in, Provides Training Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.