Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K000PPS9SO
Zoro #
G6819242
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Depth
14 in
Height
4 in
Video Length
27 min
Details
Item
DVD, Book/Booklet, Poster
Subject Matter
Equipment/Tool Safety
Format
Book, DVD, Poster
Regulations Covered
29 CFR 1910.133, 29 CFR 1910.135, 29 CFR 1910.136, OSHA 29 CFR 1910.132
Language
Spanish
Includes
Leaders Guide
Provides
Training Information
Safety Training and Reference Material Title
Personal Protective Equipment
Safety Training and Reference Material Subject
Equipment/Tool Safety
Safety Training and Reference Materials Item
DVD
For Use With
Computer or DVD Player
Run Time
27 min
Material
DVD
Supported Languages
Spanish
Title
Personal Protective Equipment
Product Type
Training Kit
Description
DVD, Book/Booklet, Poster, Format Book, DVD, Poster, Height 4 in, Includes Leaders Guide, Number of Users Supported Not Applicable, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered 29 CFR 1910.133, 29 CFR 1910.135, 29 CFR 1910.136, OSHA 29 CFR 1910.132, Software Delivery Method Not Applicable, Subject Matter Equipment/Tool Safety, Supported Languages Spanish, Title Personal Protective Equipment, Training Environment Not Applicable, Width 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.